



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Width Across Flats | 17 mm |
Length | 221 mm |
External Diameter of Ring | 31 mm |
Material | Chrome-Vanadium Steel |
EN standard | 60905 |
Surface | VDE Insulated |
IEC 60900 Compliant |
High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC) |
Compliant with IEC, GS, C and VDE International safety standards |
Product not yet rated.