Long Reach Snow Brushes 35"
WMN.NE441
- UNSPSC 47121812
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Length | 35" |
Head Width | 1" |
Quantity | 1 |
Features
Long 35” aluminum handle |
Large foam grip |
Durable Nylon Polyethylene blade |
Review(s)
Product not yet rated.