GLAZING PACKER 40X3MM 500/BOX
875.5403
- UNSPSC 31162815
New
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Colour | Red |
Length | 100mm |
Material | PP - Polypropylene |
Thickness | 3mm |
Width | 40mm |
EAN | 4047376910409 |
Features
Material: Polypropylene |
Ageing-resistant |
Temperature-resistant |
Optimised rib system for high load-bearing capacity |
Ventilation channel for vapour pressure compensation |
Applications
For long-lasting, professional block setting of glazing units |
Verified compatibility with conventional glazing sealants (based on polysulphide, polyurethane and silicone) |
Glazing blocks verified as compatible with cured sealants of insulating glass edge seals |
Review(s)
Product not yet rated.