.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c0d795f4339bfe930ac939383000a588)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=d186221cdf7b957df7a23e7bf1d0699d)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=a8e067db57b65a34d68c934a269ada1d)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c0d795f4339bfe930ac939383000a588)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=d186221cdf7b957df7a23e7bf1d0699d)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=a8e067db57b65a34d68c934a269ada1d)
.jpg)
2 pieces in stock at Vaughan, ON as of 10:22 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Sheet Length | 100 mm |
Length | 105 mm |
Material of Blade | Spring steel |
Colour | Red |
Number of Sheets | 21 pieces |
Min./Max. Blade Thickness | 0.1 - 0.5 mm |
Contents | 0.1 mm, 0.12 mm, 0.14 mm, 0.16 mm, 0.18 mm, 0.2 mm, 0.22 mm, 0.24 mm, 0.26 mm, 0.28 mm, 0.3 mm, 0.32 mm, 0.34 mm, 0.36 mm, 0.38 mm, 0.4 mm, 0.42 mm, 0.44 mm, 0.46 mm, 0.48 mm, 0.5 mm |
EAN | 4011231705066 |
Conical gauge blades with easily readable dimensions. |
Gauge blades stored in a high-quality plastic sheath. |
Clamping screw for securing the gauge blades. |
Essential aid where conventional measuring is difficult or impossible. |
Product not yet rated.