.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=ab88cc1b66cf2f413769d963632e9ec7)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=5070af63a4e2cc7bc5468e0a2a8ed1ff)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=b63bccd0af0af5449de075f4e285c806)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=ab88cc1b66cf2f413769d963632e9ec7)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=5070af63a4e2cc7bc5468e0a2a8ed1ff)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=b63bccd0af0af5449de075f4e285c806)
.jpg)
2 pieces in stock at Vaughan, ON as of 1:09 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Sheet Length | 100 mm |
Length | 105 mm |
Material of Blade | Spring steel |
Colour | Green |
Number of Sheets | 20 pieces |
Min./Max. Blade Thickness | 0.05 - 1.0 mm |
Contents | 0.05 mm, 0.1 mm, 0.15 mm, 0.2 mm, 0.25 mm, 0.3 mm, 0.35 mm, 0.4 mm, 0.45 mm, 0.5 mm, 0.55 mm, 0.6 mm, 0.65 mm, 0.7 mm, 0.75 mm, 0.8 mm, 0.85 mm, 0.9 mm, 0.95 mm, 1 mm |
EAN | 4011231705042 |
Conical gauge blades with easily readable dimensions. |
Gauge blades stored in a high-quality plastic sheath. |
Clamping screw for securing the gauge blades. |
Essential aid where conventional measuring is difficult or impossible. |
008.WIOSS01 | WIOSS Starter Kit Tool Bag 01 | qty 1 |
008.WIOSS02 | WIOSS Starter Kit Tool Bag 02-NT | qty 1 |
008.WIOSS03 | WIOSS Starter Kit Tool (No Bag) | qty 1 |
Product not yet rated.