FLEX DRIVE COMPRESSION TESTER
713.03582
Delivery
0 Review(s)
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Quantity | 1 |
Features
This quality, accurate tester has an angle construction tip to permit easy reading on back cylinders. |
The heavy duty neoprene hose bends in all directions to reach hard to get at cylinders. |
Handy side release valve allows multiple readings on the same cylinder without removing the tester from the cylinder. |
Hose assembly will disconnect easily from the gauge head to allow more flexibility and easier installation into spark plug holes. |
Review(s)
Product not yet rated.