Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

VACCUM & PRESSURE TESTER

713.03592
VACCUM & PRESSURE TESTER VACCUM & PRESSURE TESTER
VACCUM & PRESSURE TESTER

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Vacuum Range 0 - 30 in (0 - 76 cm)
Hose Length 36"
Pressure Range 0 - 15 PSI, 0 - 1 kg/cm2

Features

This top quality 2-1/2" chrome plated vacuum tester aids diagnosis of engine problems such as sticky valves, timing, carburetion, faulty fuel pump, and other vacuum-operated devices.
Brass adapter fitting provided.

Notices

CAUTION: Do not use on fuel injected vehicles.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.