

INFRARED LASER THERMOMETER
715.53110
- UNSPSC 41113630
In stock for delivery.
0 Review(s)
An integrated laser pointer for measurement of surface temperatures
Promo Price : $159.99
$286.84
Units/package: 1
Units/package: 1
IN-STORE
7 pieces in stock at Vaughan, ON as of 10:02 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Measuring Range | -50°C to +650°C |
Two-Point Laser Targeting System | 12:1 |
Power Supply | 9 V battery (Art. No. 827.05) not included |
Spectral Range | 8 - 14 ?m |
Reaction Time Of Device | 150 ms |
Automatic Switch-Off | After approx. 5 sec. |
EAN | 4050382086440 |
Features
Use for industrial application. Not rated for medical Grade. |
Ergonomic, practical and suitable for use anywhere |
Thanks to the two-point laser beam, the measuring point can be focused even more precisely |
Extremely slim measuring cone of 12:1 |
Digital setting of degree of emission |
Can be switched from Celsius to Fahrenheit |
With integrated display lighting |
Display of results with one decimal place |
Adjustable alarm with extremely high or lower temperatures |
Infrared laser thermometer is supplied in practical pouch which can be fastened to belt |
Benefits & Advantage
Temperatures displayed in just seconds |
Reliable and accurate measurements with a slimmer measuring cone |
Measures temperatures between -50°C and +650°C |
Instructions
Point the measuring device at the object to be measured. Press the trigger. The measurements collected by the laser point are indicated on the display. Automatic shut-off occurs after 5 seconds
When the trigger is pressed continually, the device always indicates the actual temperature of each measuring point. When released, the last measuring result is displayed |
Review(s)
Product not yet rated.