
5 pieces in stock at Vaughan, ON as of 8:04 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 8:04 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Size | 16 ft |
| Units of Measure | Imperial only (two-way) tape |
| Tape Measure (L x W) | 16’-0” x 1” |
| Measurement | 1/8” Increments |
| EAN | 4062856386284 |
| High quality plastic housing |
| Shock absorber for a cushioned rewinding of the tape |
| Automatic lock when pulling out the blade |
| Extremely stable thanks to the curved tape |
| Tape can be extended far before it folds up |
| Yellow nylon coated steel tape |
| Metric and standard |
| Belt clip |
| Conforms to EU accuracy Class II |
| Low weight |
| End hook for stop and tension measurement |
| Not subject to corrosion |
| Long service life |
Product not yet rated.