



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Brand | Wurth |
Inpute Voltage | 5V |
Output Power | 5W X2 |
Audio Input | Wireless USB |
Battery | 2000mAH |
Dimensions | 15 X 2.5 X 2.5 IN |
Product not yet rated.