GREASE GUN HOSE 1/8NPT 12" HOSE
715.16279
- UNSPSC 27112917
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
6 pieces in stock at Vaughan, ON as of 1:12 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 12 in |
Working Pressure | 3000 psi |
Burst Pressure | 12,000 psi |
EAN | 4052713979650 |
Features
Manufactured from 3/16” I.D. S.A.E. 100R1 rubber hose |
The one braid hose is permanently crimped with 1/8 brass male pipe couplings on both ends |
To be used with hand held grease guns |
Customers Also Viewed
Review(s)
Product not yet rated.