PNEUMATIC IMPACT GUN DSS 3/4'' PLUS
703.3040
- UNSPSC 27112713
Delivery
In stock for delivery.
0 Review(s)
High-performance impact driver with best-in class features and performance in robust fiberglass reinforced housing.
IN-STORE
4 pieces in stock at Vaughan, ON as of 3:01 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Square tool holder | 19 mm (3/4 in) |
Maxing Working Torque | 1153 Nm (850 ft-lbs) |
Maximum Releasing Torque | 1397 Nm (1030 ft-lbs) |
Sound Pressure Level | 83dB |
Min. Hose diameter | 11 mm (7/16 in) |
Operating pressure (max.) | 6.2 Bar (90 psi) |
Average Air Consumption | 215 l/min |
Connection Thread | 3/8" BSPT |
Vibration emissions | 8.671 m/s² |
Weight of machine | 3.6 kg (7.9 lbs) |
Dimensions (length x width x height) | 215 x 67 x 205 mm |
EAN | 4050641031532 |
Features
Excellent power-to-weight ratio |
Up to max 1397Nm (1030ft-lbs) releasing torque at a weight of 3.6Kg (7.9lbs) |
Reliable, strong performance with a long service life |
Extraordinary low sound level and vibration emission with integrated silencer |
Highly ergonomic with soft grip handle |
High-quality double hammer impact mechanism and balanced cylinder with 6-disc motor |
3-stage power setting with convenient right/left rotation control |
Swivel air inlet prevents the hose from twisting |
Step 1: 610Nm (450 Ft-Lbs); Step 2: 1017Nm (750 Ft-Lbs); Step 3: 1153Nm (850 Ft-Lbs); Max: 1397Nm (1030 Ft-Lbs) |
Instructions
When the impact screwdriver is used regularly a little oil should be added through the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.
Notices
Recommended maximum bolt size: M32 (1-1/4” bolt diameter) |
Impact screwdrivers are not torque Wrenches. Connections requiring a specific torque must be checked by means of a torque-measuring device after tightening with the impact screwdriver. |
Plug-in nipple not included in the scope of delivery |
Always use personal protective equipment when operating this machine |
Customers Also Viewed
Review(s)
Product not yet rated.