Clip remover blade 7 mm
714.3453
- UNSPSC 27110000
Delivery
In stock for delivery.
To release clamps and clips
IN-STORE
2 pieces in stock at Vaughan, ON as of 12:03 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Blade Length | 12 cm |
Blade Opening | 7 mm |
EAN | 4024835856874 |
Features
For easy removal of clips |
Special blade opening of 7 mm protects the clips while removing them |
Nickel-plated chrome vanadium steel blade |
Comfortable 2K handle |
Review(s)
2021-08-23
Works great
2020-11-02
Good product