Ideal snips RIGHT-L260MM
713.03115
- UNSPSC 27111519
Delivery
In stock for delivery.
0 Review(s)
Levered sheet metal shears with twopart plastic handle. Ideal shears for continuous and figure cutting
IN-STORE
2 pieces in stock at Vaughan, ON as of 9:45 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Overall Length | 260 mm |
Max Sheet Steel Cutting Capacity | 1.8 mm |
Max Stainless Steel Cutting Capacity | 1.2 mm |
Type | Removes material on the right |
EAN | 4046778756455 |
Features
Handle sections made of two-part plastic (Item 1). Prevents slipping of hand |
Bottom handle section made of one-part plastic (Item 2). The sliding of fingers over the bottom handle is made possible when opening and closing the handle |
Ridges on the handles prevent the shears slipping out of one’s hand (Item 3). Secure guidance of the sheet metal shears |
Long service life |
Non-toothed cutting shape (Item 5). Minimal force required, no slipping of the sheet |
With leverage transfer. High cutting force with low force application |
Review(s)
Product not yet rated.