Allen key hexagon socket with ball head WS1.3
715.40013
- UNSPSC 27111710
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | 1.3 mm |
Length | 73 mm |
Short Length | 12 mm |
EAN | 4038898769170 |
Features
Brushed chromium-plated |
Allen key with a max angle of 25° |
Customers Also Viewed
Review(s)
Product not yet rated.