Allen key hexagon socket LONG-17X318 - OD
715.3130
- UNSPSC 27111704
071531 30 961 5
071531 30 961 5
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 17 mm |
| Length | 337 mm |
| Short Length | 80 mm |
| EAN | 4066443143021 |
Features
| Bright nickel-plated |
| Chamfered front edges |
