Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

Allen key hexagon socket short SHORT-4X74 - OD

715.3139 - UNSPSC 27111704
071531 39 090 1
German Engineered
Allen key hexagon socket short SHORT-4X74 - OD Allen key hexagon socket short SHORT-4X74 - OD
Allen key hexagon socket short SHORT-4X74 - OD
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 4 mm
Length 74 mm
Short Length 29 mm
EAN 4011231735148

Features

Bright nickel-plated
Chamfered front edges

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.