



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Drive Size | 5.5 mm |
Length | 90 mm |
Short Length | 35 mm |
EAN | 4011231735223 |
Bright nickel-plated |
Chamfered front edges |
Product not yet rated.