FREE GIFT: Get a FREE Wurth Engine Hood Light with orders of $499 or more. (Code: HOODLIGHT26).

Longwing Butterfly Allen-hex-ball head set-9 pcs.

715.4050 - UNSPSC 27111710
071540 50 961 1
German Engineered
Longwing Butterfly Allen-hex-ball head set-9 pcs. Longwing Butterfly Allen-hex-ball head set-9 pcs.
Longwing Butterfly Allen-hex-ball head set-9 pcs.

Delivery

0 Review(s)

9 pcs, ball head, extra-long version, in plastic holder

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 6:13 AM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 6:13 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 9
Contents 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
EAN 4052712010361

Features

Easy removal of Allen keys – the rotation of one key, turns all other keys in the same direction
Allen key with an angle of max. of 25°

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.