BIT AW10 1/4 HEX X 50MM PINK - OD
614.5210
- UNSPSC 27112814
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | AW10 |
Hex Shank Size | 1/4 in |
Length | 50 mm |
Compatible Wood Screw Diameter | 3 mm |
Compatible Self-Tapping Screw Diameter | 2.9 mm |
Features
Better torque transmission |
Longer service life |
Optimized centring |
Largest possible contact surface of the bit in the drive socket |
Review(s)
Product not yet rated.