BIT AW40 1/4 HEX X 50 MM PINK
614.5240
- UNSPSC 27112814
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | AW40 |
Hex Shank Size | 1/4 in |
Length | 50 mm |
Compatible Wood Screw Diameter | 8 - 12 mm |
Compatible Self-Tapping Screw Diameter | 8 mm |
Features
Better torque transmission |
Longer service life |
Optimized centring |
Largest possible contact surface of the bit in the drive socket |
Review(s)
2020-09-22
Not the right tool to screw 8'' screws but no other bit available with AW40 head.
3/8 drive or 1/2 drive would be much better.