THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

1/2 INCH ADAPTER - QUICK-CHANGE CHUCK (1/4" TIP)

715.1301 - UNSPSC 27111704
071513 01 090 1
1/2 INCH ADAPTER - QUICK-CHANGE CHUCK (1/4" TIP) 1/2 INCH ADAPTER - QUICK-CHANGE CHUCK (1/4" TIP)
1/2 INCH ADAPTER - QUICK-CHANGE CHUCK (1/4" TIP)

Delivery

In stock delivery from our warehouses.
0 Review(s)

1/2 INCH ADAPTER - QUICK-CHANGE CHUCK (1/4" TIP) — 715.1301
  • Bit holder E 6.3 quick-change chuck 2 in 1 L60MM — 614.176636
  • Connector DIN 7427 (1/4) 1/4INXHEX-1/4IN 4PT — 614.176680
  • Connecting piece DIN 7427 (3/8) 5/16IN 4PT — 614.176682
  • Connector DIN 7428 E 6.3 (1/4) 1/4IN-L50 4PT — 614.176726
  • Connector DIN 7428 E 6.3 (1/4) 3/8IN-L50 4PT — 614.176727
  • Connector DIN 7428 E 6.3 (1/4) 1/2IN-L74 4PT — 614.176780
  • "1/4"" adapter with quick-change chuck 4PT" — 715.1101
  • Adapter 10 mm x 1/4 inch - OD — 715.1102
  • Bit adapter 1/4IN-HEX-10MM - OD — 715.1103
  • 1/2 INCH ADAPTER - QUICK-CHANGE CHUCK (1/4" TIP) — 715.1301

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive 1/2 in
Drive Type Internal Square
Tip 1/4 in
Tip Type Hexagon socket
Length 50 mm
EAN 4011231728690

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.