Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Bit holder C 6.3 (1/4) magnetic L150MM

613.712 - UNSPSC 27112814
0613712 961 1
German Engineered
Bit holder C 6.3 (1/4) magnetic L150MM Bit holder C 6.3 (1/4) magnetic L150MM
Bit holder C 6.3 (1/4) magnetic L150MM

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 4:21 PM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 4:21 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Drive 1/4 in
Drive Type Outer Hex
Tip Size 1/4 in
Tip Type Internal Hex Socket
Length 150 mm
Type Magnetic
EAN 4048539974160

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.