Bit holder quick-change chuck without magnet 165MM
613.704
- UNSPSC 27112814
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive | 6 mm |
Drive Type | Outer Hex |
Tip Size | 1/4 in |
Tip Type | Internal Hex Socket |
Length | 165 mm |
Type | Interchangeable blade with quick-change chuck |
EAN | 4011231507240 |
Review(s)
Product not yet rated.