



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Designation | PZ2 - Slot 6mm |
Tip Type | PZ - Slot |
Length | 175 mm |
EAN | 4049557637617 |
Special treatment for high tip strength |
Würth colour coding system for fast identification |
Black-point tip for highly precise fit |
6.35 mm = 1/4" hexagon mount |
Product not yet rated.