Free Shipping: For every order of $350 or more with the promo code : FREESHIP

NUTSETTER MAGNETIC 5PC SET

614.17601 - UNSPSC 27111702
061417601 961 1
German Engineered
NUTSETTER MAGNETIC 5PC SET NUTSETTER MAGNETIC 5PC SET
NUTSETTER MAGNETIC 5PC SET

Delivery

In stock delivery from our warehouses.
0 Review(s)

59.00 Promo Price : $59.00 $64.99
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 12:40 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 12:40 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 5
EAN 4050641994646

Features

Includes the most common magnetic socket wrench inserts for use with machine processing
Plastic retainer with belt clip
Machine mount: 1/4" E 6.3
Length: 51 mm
Material: chrome-vanadium-steel

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.