BIT PHIL #2 1/4 HEX X 6"
614.6426
- UNSPSC 27112814
0614100203961 1
0614100203961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
10 pieces in stock at Vaughan, ON as of 5:48 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 5:48 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Drive Size | PH 2 |
Hex Shank Size | 1/4 in |
Length | 152 mm |
EAN | 4050641024220 |
Features
High-speed construction screws |
Manufactured from impact-resistant hardened steel for maximum durability |
Review(s)
Product not yet rated.