Free Shipping: For every order of $350 or more with the promo code : FREESHIP

BIT ROB. #1 1/4 HEX X 4

614.99914 - UNSPSC 27112814
BIT ROB. #1 1/4 HEX X 4 BIT ROB. #1 1/4 HEX X 4
BIT ROB. #1 1/4 HEX X 4

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

5 pieces in stock at Vaughan, ON as of 6:43 AM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Drive Size #1
Length 4 in
Hex Shank Size 1/4 in
EAN 4052713978318

Features

Manufactured from impact-resistant hardened steel for maximum durability

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.