Free Shipping: For every order of $350 or more with the promo code : FREESHIP

BIT ROB. #2 1/4 HEX X 6

614.99926 - UNSPSC 27112814
R637665238
BIT ROB. #2 1/4 HEX X 6 BIT ROB. #2 1/4 HEX X 6
BIT ROB. #2 1/4 HEX X 6

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

10 pieces in stock at Vaughan, ON as of 7:06 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Drive Size #2
Length 6 in
Hex Shank Size 1/4 in
EAN 4052713978370

Features

Manufactured from impact-resistant hardened steel for maximum durability

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-01-29
Robuste