Free Shipping: For every order of $350 or more with the promo code : FREESHIP

BIT ROB. #3 1/4 HEX X 1

614.99931 - UNSPSC 27112814
BIT ROB. #3 1/4 HEX X 1 BIT ROB. #3 1/4 HEX X 1
BIT ROB. #3 1/4 HEX X 1

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

5 pieces in stock at Vaughan, ON as of 1:01 AM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Drive Size #3
Length 1 in
Hex Shank Size 1/4 in
EAN 4052713978387

Features

Manufactured from impact-resistant hardened steel for maximum durability

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.