BIT ROB. #3 1/4 HEX X 3
614.99933
- UNSPSC 27112814
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | #3 |
Length | 3 in |
Hex Shank Size | 1/4 in |
EAN | 4052713978400 |
Features
Manufactured from impact-resistant hardened steel for maximum durability
Review(s)
Product not yet rated.