BIT SQUARE #2 1/4 HEX X 3
614.99923
- UNSPSC 27112814
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
5 pieces in stock at Vaughan, ON as of 8:23 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Drive Size | #2 |
Length | 3 in |
Hex Shank Size | 1/4 in |
EAN | 4052713978356 |
Features
Manufactured from impact-resistant hardened steel for maximum durability
Review(s)
Product not yet rated.