![RW30 BIT 1/4" 120mm](https://wurth-pim.imgix.net/Product/6147230-RW30-BIT.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=529852b50b413073e58e0f2b23373e33)
![RW30 BIT 1/4" 120mm](https://pim.wurth.ca/Product/6147230-RW30-BIT.jpg)
![RW30 BIT 1/4" 120mm](https://wurth-pim.imgix.net/Product/6147230-RW30-BIT.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=529852b50b413073e58e0f2b23373e33)
![](https://pim.wurth.ca/Product/6147230-RW30-BIT.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Length | 120 mm |
Drive Size | 1/4 in |
Tip Type | RW |
EAN | 4061975689528 |
More power due to larger contact area at the bit |
More stability and precise positioning due to perfect fit of the bit in the drive |
One-handed work and excellent support when positioning due to plug-in effect |
Double printed bit for easy identification of the desired bit size |
Product not yet rated.