RW40 BIT 1/4" 120mm
614.7240
- UNSPSC 27112814
061472 40 961 5
061472 40 961 5
Delivery
0 Review(s)
The perfect bit for the new generation of ASSY screws.
Units/package: 5
RW40 BIT 1/4" 120mm — 614.7240
- RW20 Bit 1/4" 25mm — 614.7020
- RW30 BIT 1/4" 25mm YELLOW — 614.7030
- RW40 BIT 1/4" 25mm — 614.7040
- RW50 BIT 5/16" 50mm BLUE — 614.7050
- RW20 BIT 1/4" 50mm* — 614.7120
- RW30 BIT 1/4" 50mm YELLOW — 614.7130
- RW40 BIT 1/4" 50mm — 614.7140
- RW20 Bit 1/4" 120mm — 614.7220
- RW30 BIT 1/4" 120mm YELLOW — 614.7230
- RW40 BIT 1/4" 120mm — 614.7240
- RW50 BIT 5/16" 120mm BLUE — 614.7250
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
20 pieces in stock at Vaughan, ON as of 10:47 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 10:47 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 1/4 in |
| Tip Type | RW |
| Length | 120 mm |
| EAN | 4061975689535 |
Benefits & Advantage
| More power due to larger contact area at the bit |
| More stability and precise positioning due to perfect fit of the bit in the drive |
| One-handed work and excellent support when positioning due to plug-in effect |
| Double printed bit for easy identification of the desired bit size |
Notices
You only need one bit for the RW and the AW drive. RW and AW bits are suitable for screws with both RW and AW drives.
Review(s)
Product not yet rated.
