RW50 BIT 5/16" 120mm
614.7250
- UNSPSC 27112814
Delivery
In stock for delivery.
The perfect bit for the new generation of ASSY screws.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Length | 120 mm |
Drive Size | 5/16 in |
Tip Type | RW |
EAN | 4061975688354 |
Benefits & Advantage
More power due to larger contact area at the bit |
More stability and precise positioning due to perfect fit of the bit in the drive |
One-handed work and excellent support when positioning due to plug-in effect |
Double printed bit for easy identification of the desired bit size |
Notices
You only need one bit for the RW and the AW drive. RW and AW bits are suitable for screws with both RW and AW drives.
Review(s)
2021-05-31
tres robuste