Bit five star with hole SZ20-1/4IN-L70MM - OD
614.176420
- UNSPSC 27112814
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | 1/4 in |
Bit Type | Five Star Security |
Length | 70 mm |
Bit Size | SZ20 |
EAN | 4050382599698 |
Review(s)
Product not yet rated.