AUTOMOTIVE FILES 200MM SET OF 5
714.6190
- UNSPSC 27110000
071461 90 060 1
071461 90 060 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 1:23 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 1:23 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 200 mm |
| EAN | 4011231719261 |
Features
| Workshop files |
| Includes round, square, flat-hand, half-round, and triangular file |
| Double cut |
| In a plastic case |
Customers Also Viewed
Review(s)
2020-06-24
They work great
2020-03-16
super
