
PREMIUM DIAMOND NEEDLE FILE SET 4 PIECES
714.61962
- UNSPSC 27110000
In stock for delivery.
Premium Files for a faster, smoother and cleaner finish.
IN-STORE
2 pieces in stock at Vaughan, ON as of 9:36 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Number of Pieces | 4 |
Overall Length | 12 in |
Blade Length | 8 in |
EAN | 4056807562681 |
Customers Also Viewed
Features
12” overall length with 8” blade |
Electroplated diamond coating onto steel |
Harder than conventional files |
Cuts 10X faster in ALL directions |
Smooth action filing |
Cuts into welds and hardened surfaces |
Convenient folding pouch |
Benefits & Advantage
Works in any direction |
Save time while working with hard or soft materials |
Found in kit
008.WIOSS32 | WIOSS Satellite Tool Kit | qty 1 |
008.WIOSS42 | WIOSS Toolbox 42pc Kit | qty 1 |
Review(s)
2018-12-07
Très bon produit
2018-11-16
Limage très précis et agressif