BALL PEEN HAMMER 16OZ L350MM 454G
715.73816
- UNSPSC 27111616
Clearance
Delivery
In stock for delivery.
IN-STORE
1 pieces in stock at Vaughan, ON as of 11:25 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Weight | 454 g |
Head Length | 116 mm |
Overall Length | 360 mm |
Handle Size | 36 x 30 mm |
EAN | 4053479646756 |
Features
Full polished head |
Hickory handle |
High quality construction |
Review(s)
2021-01-13
Fine finish, yet the head is wobbly when received
2021-01-12
Bon
2020-12-05
bon prix
2020-12-05
Bonne qualité