BALL PEEN HAMMER 24OZ L360MM 680G
715.73824
- UNSPSC 27111616
Clearance
Delivery
In stock for delivery.
Log in to see customized pricing and stock availability
Units/package: 1 66 Pkg(s) Maximum Quantity:
Units/package: 1 66 Pkg(s) Maximum Quantity:
IN-STORE
Temporarily out of stock in Vaughan, ON as of 9:37 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Weight | 680 g |
Head Length | 116 mm |
Overall Length | 360 mm |
EAN | 4053479646763 |
Features
Full polished head |
Hickory handle |
High quality construction |
Review(s)
2021-01-12
Bon prix
2020-12-05
bon prix
2020-12-05
Bonne qualité