CLAW HAMMER 16OZ-L332MM-454G
715.733116
- UNSPSC 27111618
0715733116961 1
0715733116961 1
Clearance
Delivery
In stock delivery from our warehouses.
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 11 Pkg(s)
Units/package: 1 Maximum Quantity: 11 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 1:28 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 1:28 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Weight | 454 g |
| Length | 330 mm |
| Handle Material | 2K rubber handle |
| EAN | 4046777947212 |
Features
| Heavy duty claw hammer with 2-component grip |
| Rim temper reduces incidences of chipping or spalling |
| Forged, one-piece steel construction for strength and durability |
| Slip-resistant, 2-component handle for a secure grip and comfort |
Review(s)
2020-12-05
Excellent