



2 pieces in stock at Vaughan, ON as of 4:27 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 4:27 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Material | Steel |
Handle Material | Wood |
Handle Length | 312 mm |
Length | 365 mm |
Weight | 1130 g |
EAN | 4011231746809 |
High quality steel housing |
Impact inserts and handle rapidly replaceable due to wear and tear and enables individual adaptions to different work pieces |
Inserts and shaft are firmly secured for added safety |
For use in numerous application without damaging work piece |
Made in Germany |
Inserts: Black rubber composition and red plastic |
Product not yet rated.