SLEDGE HAMMER 11 LBS
715.732500
- UNSPSC 27111615
Delivery
In stock for delivery.
0 Review(s)
German type in line with DIN 1042, with ash handle
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Weight | 5000 g |
Handle Length | 800 mm |
Material | Steel |
Handle Material | Wood |
EAN | 4011231747363 |
Review(s)
Product not yet rated.