Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

BENCH VISE - 5" JAW WIDTH

713.03590
BENCH VISE - 5" JAW WIDTH BENCH VISE - 5" JAW WIDTH
BENCH VISE - 5" JAW WIDTH

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Jaw Width 5"
Clamping Pressure 45 KN
Max. Opening 6.75"
Throat Depth 3.25"
Weight 21.7 kg

Features

Proven British pattern design is perfect for industrial applications
Exclusive integrated anvil provides extra work area for added versatility
Heavy duty 30,000psi ductile iron casting provides excellent strength and high clamping pressures
CNC machined mating surfaces provide smooth, reliable action
Micro-grooved hardened jaws provide safe, secure grip on a variety of materials
Safety stop prevents jaw from separating from body
Handle bends to warn of overload
Swivel base available separately

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.