BENCH VISE - 8" JAW WIDTH
713.03579
S123461316
S123461316
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Jaw Width | 8" |
| Clamping Pressure | 55 KN |
| Max. Opening | 9" |
| Throat Depth | 4" |
| Weight | 80 lbs (36.5 kg) |
Features
| Proven British pattern design is perfect for most industrial applications |
| Exclusive integrated anvil provides extra work area for added versatility |
| Heavy duty 30,000psi ductile iron casting provides excellent strength and high clamping pressures |
| CNC machined mating surfaces provide smooth, reliable action |
| Micro-grooved hardened jaws provide safe, secure grip on a variety of materials |
| Safety stop prevents jaw from separating from body |
| Handle bends to warn of overload |
| Swivel base available separately |
Review(s)
Product not yet rated.
