Free Shipping: For every order of $350 or more with the promo code : FREESHIP

BENCH VISE SWIVEL BASE JSV - 5" JAW WIDTH

713.03591
BENCH VISE SWIVEL BASE JSV - 5" JAW WIDTH BENCH VISE SWIVEL BASE JSV - 5" JAW WIDTH
BENCH VISE SWIVEL BASE JSV - 5" JAW WIDTH

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Jaw Width 5"
Pipe Capacity 2"
Max. Opening 5"
Throat Depth 3-3/4"
Weight 31 lbs (14 kg)

Features

Class 30 iron, 30,000 lb tensile strength castings
Precision machined hardened steel jaws (replaceable)
Built-in pipe jaws
Machine ground anvil surface
360° swivel base with dual lock down handles
Shot blast finish powder coat paint for protection from corrosion

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.