BENCH VISE SWIVEL BASE JSV - 8" JAW WIDTH
713.03580
Delivery
0 Review(s)
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Jaw Width | 8" |
| Pipe Capacity | 3-1/2" |
| Max. Opening | 8" |
| Throat Depth | 4" |
| Weight | 70 lb (31.5 kg) |
Features
| Class 30 iron, 30,000 lb tensile strength castings |
| Precision machined hardened steel jaws (replaceable) |
| Built-in pipe jaws |
| Machine ground anvil surface |
| 360° swivel base with dual lock down handles |
| Shot blast finish powder coat paint for protection from corrosion |
Documents & Videos
Review(s)
Product not yet rated.
