Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

BENCH VISE SWIVEL BASE JSV - 8" JAW WIDTH

713.03580
BENCH VISE SWIVEL BASE JSV - 8" JAW WIDTH BENCH VISE SWIVEL BASE JSV - 8" JAW WIDTH
BENCH VISE SWIVEL BASE JSV - 8" JAW WIDTH

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Jaw Width 8"
Pipe Capacity 3-1/2"
Max. Opening 8"
Throat Depth 4"
Weight 70 lb (31.5 kg)

Features

Class 30 iron, 30,000 lb tensile strength castings
Precision machined hardened steel jaws (replaceable)
Built-in pipe jaws
Machine ground anvil surface
360° swivel base with dual lock down handles
Shot blast finish powder coat paint for protection from corrosion

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.