Hook Thandle tool 45mm
715.5532
- UNSPSC 27110000
Delivery
In stock for delivery.
0 Review(s)
For removal and assembly of rubber rings
IN-STORE
2 pieces in stock at Vaughan, ON as of 6:59 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Long |
Length | 200 mm |
Weight | 95 g |
Hook Length | 45 mm |
EAN | 4011231743327 |
Features
For removal and assembly of rubber rings on the exhaust silencer suspension system |
Chromium plated |
Solid, plastic coated cross handle |
105° offset, long hook, suitable for different rubbers designs |
Review(s)
Product not yet rated.