WINDOW LEVELLING TOOL 120MM/ 4-1/2'' 120 kg
715.67120
- UNSPSC 27110000
Delivery
In stock for delivery.
0 Review(s)
For the fast and simple assembly of windows and doors
IN-STORE
4 pieces in stock at Vaughan, ON as of 7:27 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Spreading Range | 10 - 21 mm |
Length | 360 mm |
EAN | 4046777486384 |
Features
Rotating the handle pushes the two metal plates against one another, allowing the windows to be adjusted and braced very precisely during installation |
The smooth surface of the metal plates means the window can still be aligned after bracing |
Handle made from 2C plastic |
Flexible shank between handle and metal plates |
Can be used even in tight spaces |
Review(s)
Product not yet rated.